SKU:
DEW2720060K
MPN:
DCM561PBS-XJ
£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
DCM561PBS 18V DEWALT Brushless String Trimmer 5.0Ah - Bare Unit
• Latest range extension to the XR system - professional performance with the added convenience of being battery powered
• 400 MWO Brushless Motor patented gear drive design, providing more torque and maintaining cut speed under load
•Two-speed control, delivering versatility to the user for extended runtime or increased performance
• Professional style guard, for more cut access and better visibility
• Fully variable trigger, offering total power control to the professional user
• Padded aux handle for optimal user comfort
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Cutting Width | 33mm |
EAN | 5035048692240 |
Item | Cordless Strimmer |
Line Diameter | 2mm |
Line Length | 7.5mm |
Model Number | DCM561PB |
No Load Speed | 6000rpm |
Noise / Vibration Information | Sound Pressure: 79.5dB(A) Vibration 3.5m/s² |
Power Source | Battery |
UNSPSC Code | 27112014 |
Voltage | 18V |
Weight | 3.6kg |