£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
DCM5713N 54V FLEXVOLT Grass Trimmer Split Shaft - Bare
• Fast Cutting - 38cm cutting swath for fast job completion over large areas.
• High efficiency Brushless motor with metal motor housing - Longer runtime, longer life, more durability & efficiency.
• Supplied with 2.0mm twisted line for fast, efficient cutting.
• Hi / Low Speed Control with variable speed - Low = 0-5,100, High = 0-5,600.
• No Load Run time with Line = 54 mins (Low speed), 44 mins (High speed) - Using 54V, 3Ah battery.
• Enclosed & durable Xenoy™ battery housing.
• Total assembled length 1.8m
• Shoulder strap included.
• Supplied as a bare unit - Battery & Charger not included.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Cutting Width | 38mm |
EAN | 5035048692318 |
Item | Cordless Strimmer |
Line Diameter | 2mm |
Line Length | 7.5mm |
Model Number | DCM5713N |
No Load Speed | 5500rpm |
Noise / Vibration Information | Sound Pressure: 79dB(A) Vibration 2.6m/s² |
Power Source | Battery |
UNSPSC Code | 27112014 |
Voltage | 54V |
Weight | 4.6kg |