Kobe

Tool Balancer, 0 - 1.5kg, 1.5m

SKU:

KBE2801000K

MPN:

2801000K

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured by using quality assured material and advanced techniques, which make them up to the standard. The materials are sourced from the most reliable and official vendors, chosen after performing detailed market surveys. Kobe products are widely acknowledged in the market for their high quality, providing an excellent quality array of Hose Reels.


    Features and Benefits
    • Hose length: 1.5m.
    • Hose I.D.: 5mm.
    • Hose O.D.: 8mm.
    • Maximum pressure: 200psi.
    • Hoist range: 0-1.5kg.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kobe

    EAN

    5036140089853

    ECLASS Code

    21019090

    UNSPSC Code

    27112809

    Weight Capacity

    0 - 1.5kg

    Working Length

    1.5m