£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Product Documents
A compact, lightweight and rechargeable design built into the pivoting head is German engineered OPTISENSE Technology which allows the SEO 7R to sense the light level in your surrounding area and adjust its brightness automatically. This high level of performance is coupled with an adjustable headband making the SEO 7R a very comfortable, easy to use, head torch for outdoor sports and activities.
Features and Benefits
• OPTISENSE Technology senses the light level in the surrounding area and adjusts brightness automatically
• Adjustable headband to ensure comfort when wearing
• Advanced Focus System ensures light focus when you need it
• Possesses two modes for beam or spot illumination for distance and close areas
• IP56 rated for protection against powerful jets of water
Notes
• Supplied with belt hook, Li-ion battery and charger
Attribute | Value |
---|---|
Battery Life | 5 to 20hr |
Battery Size | 3.7V |
Beam Distance | 130 40m |
Brand | Led Lenser |
Bulb Type | LED |
Case Material | Plastic |
Colour | Blue |
EAN | 4029113610759 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP56 |
Lumens | 20 220lm |
MFR Part No. | 6107-R |
Rechargeable | Rechargeable |
Series | SEO7R |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 93g |