£124.17
Ex VAT
£149.00
Inc VAT
Product Details
Product Specification
The iXEO19R is an industrial strength rechargeable multi-use handheld torch/headlamp.
Features and Benefits:
■ 2000 lumen white light that will easily beam out to 300 meters
■ X lens technology - two separate reflector lenses with independent focusing
■ Smart Light Technology (SLT) - Boost, Low Power, Power, Opti-Sense (auto dim), Strobe, Emergency
■ Lamp head swivels for directional light
Supplied with Helmet Mount Kit, Tripod Mount, GoPro Accessories Mount, Waist clip for battery power pack, L-ion battery power pack, Adaptor short cable, Extension Cable, Neoprene pouch for battery box
Attribute | Value |
---|---|
Battery Life | 8hr |
Beam Distance | 220m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
EAN | 4029113561907 |
ECLASS Code | 27119001 |
Lumens | 2000lm |
MFR Part No. | 5619R |
Rechargeable | Rechargeable |
UNSPSC Code | 39101600 |
Weight | 478g |