£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Weatherproof. High and standard brightness mode. SOS distress signal. Emergency light/blinking light. Two position handle, to ensure comfortable and ergonomic access. Swivel stand. Battery level indicator. 6V 4Ah sealed lead acid battery. Supplied with AC/DC mains charger and 12V DC car plug adaptor for portable charging.
Battery operation times (18 hours full charge):
· Standard brightness mode up to 8 hours.
· High brightness mode up to 3 hours.
· SOS distress mode up to 20 hours.
· Emergency light up to 25 hours.
· Emergency blinking light up to 30 hours.
Battery Life: 3hr/30hr
Beam distance: 250m
Features and Benefits
• Super bright LED spotlight
• Weatherproof construction
• SOS distress signal and emergency light
• Two position handle
• Swivel stand
• Battery level indicator
• AC/DC mains charger
• 12V DC car plug adapter
• Battery: 6V 4Ah sealed lead acid
Attribute | Value |
---|---|
Battery Life | 8 to 30hr |
Battery Size | 6V |
Beam Distance | 250m |
Brand | Edison |
Bulb Type | LED |
Case Material | Plastic |
Colour | Black/Yellow |
EAN | 5036140224667 |
ECLASS Code | 27119001 |
Lumens | 247lm |
Overall Length | 240mm |
Rechargeable | Rechargeable |
Type | Spotlight |
UNSPSC Code | 39101600 |
Weight | 1460g |