£26.39
Ex VAT
£31.67
Inc VAT
Product Details
Product Specification
• Class 2 high visibility YELLOW vest (conforms to EN ISO 20471:2013) with USB rechargeable light
• 4x high powered cool white 6500k Samsung SMD LEDs - 150 lumen
• 420mAh Lithium-polymer battery
• Gives you between 2.5 and 6.5 hours of light off one charge
• Light can easily be removed from the vest and charged directly through a USB port
• Fire Retardant to EN ISO 14116:2015
• Can be fully charged in 4 hours
• Press once to turn on and toggle between 3 light intensity levels
HIGH > LOW > 2 Hz FLASH > OFF
• Safety pocket on the inside of the vest to hold the light in place
• Ideal for: Tradesmen, Contract Engineers, Plumbers, Electricians, Runners, Walkers, Camping and Cyclists
• Available in L, XL, XXL, XXXL
Attribute | Value |
---|---|
Battery Life | 2.5 to 6.5hr |
Beam Distance | 13m |
Brand | Unilite |
Bulb Type | LED |
EAN | 5013581004225 |
ECLASS Code | 27119001 |
Lumens | 150lm |
MFR Part No. | SV-01Y |
UNSPSC Code | 39101600 |
Weight | 25g |