SKU:
SOL7422285G
MPN:
SOL-742-2285G
£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a yellow colour, these general purpose chemical absorbent pads are perfect for absorbing oil based fluids around the workplace. Repelling water, they are the easy, cost effective way of keeping your work space safe and free from spills. Available in a pack of 50, 100 or 200 depending on your requirements and the size of your workplace.
Features and Benefits
• Available as a pack of 50, 100 or 200, with a corresponding absorbency capacity of 40L, 80L or 100L
• Suited for use on chemical spills and colour coded yellow for ease of identification
• Simple and easy to use; just place the required number of pads onto the spill
• Bonded with heavy weight spunbond coverstock for enhanced performance
• Meltblown construction bolsters the product's level of absorbency
• Manufactured from high grade polypropylene for durability
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 120L Per Pack |
Application | Chemical |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
MFR Part No. | C0225040 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 200 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |