SKU:
SOL7422805G
MPN:
SOL-742-2805G
£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for absorbing a wide range of fluids, these Sustainable Maintenance Pads are a convenient spill solution to have on-site. Absorbing up to 120 litres, these pads can be placed to catch roof and machinery leaks when a bucket won't fit, as well as absorbing general spills including hydraulic and transmission fluids, cleaning chemicals, and paint thinners.
Features and Benefits
• 120L absorbency capacity per pack to ensure effective clean up of spills
• Excellent absorbency acting as an instant solution against slips, trips, and falls
• Suited for maintenance type spills and colour coded grey accordingly
• Simple and easy to use; merely place the required number of pads directly onto the spill
• Durable pads absorb fluid without tearing upon removal for easy cleanup
• Convenient to use in smaller areas or crevices where a bucket won't fit
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 120L Per Pack |
Application | Maintenance |
Brand | Solent Spill Control |
EAN | 5036140391253 |
ECLASS Code | 30020000 |
MFR Part No. | M0814837 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 100 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |