SKU:
SOL7421150A
MPN:
SOL-742-1150A
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy. As Oil Only can be used outside and will not absorb water.
Features:
• Grey/Black
• Absorbent capacity: 1L
• Size: 56 x 56cm
• For absorbing most water and oil based fluids
• Ideal for the workplace
Benefits:
• Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy
• BS 7959
• Pack of 5
Attribute | Value |
---|---|
Absorbent Capacity | 1L Per Pad |
Application | Maintenance |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
MFR Part No. | M3360056 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 5 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |