SKU:
ECS7422840D
MPN:
H0514035
£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed for the exclusive absorption of oil-based liquids, these bonded and perforated pads effectively absorb and retain spills without taking in a drop of water. Supplied as a pack of 100 pads.
Features and Benefits
• 0.7L absorption capacity per pad allows for effective clean up on spills
• Suited for oil spills only and accordingly colour coded white for ease of identification in an emergency
• Simple and easy to use, simply place the required amount of absorbent mats onto the oil spill
• Durable with excellent resistance to wear
• Delivers market-leading tensile strength
• Absorbs a range of oil-based liquids including vegetable and mineral oil, and most hydrocarbons
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 0.7L Per Pad |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | H0514035 |
Overall Length | 40cm |
Overall Width | 35cm |
Pack Quantity | 100 |
Standards Met | ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |