Ecospill

Maintenance Absorbent Pillow, 48L Absorbent Capacity Per Pack, 300 x 400mm, Pack of 10

SKU:

ECS7422818H

MPN:

M2053040

£68.99

Ex VAT

£82.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Introducing our Maintenance Pillows: Crafted with a rapid-wicking spun bond outer layer, these pillows feature a recycled hydrophilic absorbent core and are securely stitched around the periphery. They excel at efficiently addressing spills, capable of absorbing both water and/or oil-based liquids, making them the perfect choice for challenging spill situations or areas with accumulated spills. These pillows are known for their strength and versatility, offering a reliable solution for your maintenance needs.


    Features and Benefits
    • Offers a 60 or 48 litre absorbency capacity depending on your choice
    • Suited for maintenance liquids and colour coded grey accordingly
    • Constructed with a spun bond outer layer that facilitates fast liquid wicking, ensuring quick and efficient absorption.
    • Compact size, making them ideal for use in tight or difficult-to-access areas.
    • They are designed to absorb both water and oil-based liquids, providing versatility in addressing various spill types
    • Stitched around the outside, enhancing their structural integrity and preventing leakage


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    4.8LL

    Application

    Maintenance

    Brand

    Ecospill

    ECLASS Code

    29110190

    MFR Part No.

    M2053040

    Overall Width

    450mm

    UNSPSC Code

    47131908