Ecospill

Oil Absorbent Pillows, 48L Absorbent Capacity Per Pack, 30 x 40cm, Pack of 10

SKU:

ECS7422840P

MPN:

H2053040

£68.99

Ex VAT

£82.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Oil-exclusive pillows feature a spun bond outer layer designed for rapid wicking, along with a hydrophobic absorbent and stitched side wall. These pillows are meticulously crafted to repel water while efficiently absorbing liquids like diesel, gasoline, and cooking oil, ensuring precise containment.


    Features and Benefits
    • Absorbent capacity of either 48 or 60 litres per pack of 10 pillows
    • Suited for oil only applications and colour coded white accordingly
    • These pillows are designed specifically to target and contain oil-based liquids, ensuring effective spill control
    • The hydrophobic absorbent material repels water, allowing the pillows to focus exclusively on oil-based substances, reducing cleanup time and effort
    • Their compact size and lightweight design make them easy to handle and deploy, even in tight or hard-to-reach spaces


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    4.8LL

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    29110190

    MFR Part No.

    H2053040

    Overall Width

    450mm

    UNSPSC Code

    47131908