SKU:
ECS7422815F
MPN:
M0503043
£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Product Documents
Perforated absorbent rolls that are excellent for maintenance.
Features and Benefits
• 65L absorbent capacity provides effective coverage and absorbency of your spill
• Suited for maintenance spills and grey colour coded to reflect this
• Perforated for ease of deployment in the event of a spill
• Excellent resistance to wear and market leading tensile strength
• First rate performance and excellent value
• To be disposed of in line with local and national regulations after use
Attribute | Value |
---|---|
Absorbent Capacity | 65L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | M0503043 |
Overall Length | 43m |
Overall Width | 30cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |