SKU:
SOL7421900A
MPN:
SOL-742-1900A
£63.99
Ex VAT
£76.79
Inc VAT
Product Details
Product Specification
Oil-Only Absorbent pads and rolls are an ideal solution, White in colour, they absorb
oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Features and Benefits
• 36L absorption capacity allows for effective clean up of spills
• Suited for oil based spills only, as denoted by the white colour of the product
• Supplied in a dispenser box for ease of deployment
• Once used, the product must be disposed of in line with local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 36L |
Application | Oil |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
MFR Part No. | H0304015 |
Overall Length | 15m |
Overall Width | 40cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |