SKU:
ECS7422845F
MPN:
H0503043
£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
Bonded and perforated absorbent rolls that are excellent for soaking up oils.
Features and Benefits
• Impressive absorbency capacity of 65L for effective clean up
• Suited for oil only spills and colour coded white to reflect this
• Perforated for ease and speed of deployment
• Excellent resistance to wear and market leading tensile strength
• First rate performance and excellent value
• Once used, this product must be disposed of in line with local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 65L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | H0503043 |
Overall Length | 43m |
Overall Width | 30cm |
Pack Quantity | Single Roll |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
UNSPSC Code | 47131909 |