Solent Spill Control

Oil Absorbent Roll, 80L Roll Absorbent Capacity, 50cm x 40m, Single Roll

SKU:

SOL7420658R

MPN:

SOL-742-0658R

£46.49

Ex VAT

£55.79

Inc VAT

IN STOCK (2)

    Product Details

    Designed to selectively absorb Oil based fluids from land and water. Absorbent roll suitable for Oil-Only spills. Repels Water. Hydrophobic absorbent can be used on water. Will float even when oil laden.


    Features and Benefits
    • 80L absorbent capacity for effective clean up of spills
    • Suited for oil based spills only and colour coded white to reflect this
    • Easy to cut to your desired size and can be easily deployed
    • Hydrophobic so will not pick up water based liquids
    • Once used, the product must be disposed of in line with local and national regulations


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    80L

    Application

    Oil

    Brand

    Solent Spill Control

    EAN

    5036140253391

    ECLASS Code

    30020000

    Overall Length

    40m

    Overall Width

    50cm

    Pack Quantity

    Single Roll

    UNSPSC Code

    47131909