SKU:
ECS7422820H
MPN:
M0530712
£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
For use where liquids need to be contained and absorbed, these absorbent socks are suited for use on maintenance spills.
Features and Benefits
• Impressive absorbency capacity of 5L per sock (50L per pack) for effective clean up
• Suited for maintenance spills and colour coded grey for ease of identification of application
• Simple and easy to use, simply place the required number of socks onto the spillage
• Pack of 10 to ensure you have an ample amount to hand in the event of a spill
• Once used, dispose of in line with local and national regulations
Standards
• ISO 9001:2015
• ISO 14001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 50L Per Pack |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010600 |
Environmental Claim | Core Fill 100% Recycled PP Fibre |
MFR Part No. | M0530712 |
Overall Length | 1200mm |
Pack Quantity | 10 |
Type | Sock |
UNSPSC Code | 47131907 |