SKU:
PIG7421124D
MPN:
404
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
For everyday leak protection, these self-contained absorbent socks are lightweight and economical. Designed for maximum absorbency, the corncob filler is quick to absorb and hold a range of fluids, including oils, coolants, and solvents.
Features and Benefits
• Impressive absorbency capacity of 76L per pack for effective clean up
• Suited for maintenance spills and colour coded grey for ease of identification of application
• Simple and easy to use, simply place the required number of socks onto the spillage
• Formable shape to be placed around leaks or machines to keep floors safe
• Tear-resistant lining holds in leaks even when saturated
• Lightweight recycled filler is ideal for everyday tasks
• Suitable for incineration to reduce waste
• Once used, dispose of in line with local and national regulations
Attribute | Value |
---|---|
Absorbent Capacity | 76L Per Pack |
Application | Maintenance |
Brand | Pig |
ECLASS Code | 30010600 |
Environmental Claim | 99% Pre-Consumer Recycled Corn Cob Fractions |
MFR Part No. | 404 |
Overall Length | 1070mm |
Pack Quantity | 1 |
Type | Sock |
UNSPSC Code | 47131907 |