£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Absorbent boom in poly-cellulose with a polyester knitted sleeve. Oil only booms are an effective way to contain and absorb oil and petroleum based spills on water. They float, even when saturated, and don't fall apart. Booms can easily be connected together to form a longer protective barrier.
Features and Benefits
• White colour easily identifies the product as being suited for oil-only waste spills
• Once used, dispose of the absorbent booms in line with local and national regulations
• Can be connected together to form a protective barrier
• Hydrophobic nature absorbs oil without taking on water
• Supplied as a pack of 4 for ample supply of absorbent socks
Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015
Attribute | Value |
---|---|
Application | Oil |
Brand | Solent Spill Control |
ECLASS Code | 30010600 |
Overall Length | 3000mm |
Pack Quantity | 4 |
Type | Boom |
UNSPSC Code | 47131907 |