£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
The Titan is the new stackable barrier system. It has all the usual advantages of standard stackable systems but has many unique features in addition.
Features and Benefits
• Stackable barrier system for relocation and easy set-up
• Specific area to add contractor's name/logo
• Additional stability achieved by design of precision injection-moulded central struts throughout
• Linking facility allows system to be easily joined
• Accelerated UV age testing to maintenance bright colour
• Swivel feet are attached to the barrier at point-of-manufacture to ensure the highest level of stability in all weather conditions.
• Securely link your barriers together flexible hinge connectors
• Strong, high-density one-piece foot for secure surface grip.
• Cost-effective replacement accessories available
Typical Applications
• Construction
• Industrial
• Traffic barrier
• Safety barrier
Notes
• Accessories: Replacement hinge barrier connectors available - 10 pack
• Individual foot replacement available
• Facility to attach battery-operated road danger lamps
• Each barrier expands to 1.5 (JSP9924660A) and 2 (JSP9924670B)
• Colour-coded panel option
• Wind tunnel stability tested
Attribute | Value |
---|---|
Brand | JSP |
Colour | Black |
EAN | 5038428034784 |
ECLASS Code | 40029102 |
Material | Polypropylene |
MFR Part No. | KUV000-000-000 |
Type | Barrier Hinge |
UNSPSC Code | 23152206 |