£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
The Skipper safety dispenser provides easy access to safety equipment such as ear plugs, protective eyeware and hair nets, and can act as a safe container for battery disposal. Like the recycling bin, up to two dispensers can attach to the Skipper post & base system via its collar.
Features and Benefits
• Manufactured from plastic for durability
• As part of the modular waste and safety management system, the dispenser can also be screwed to walls, attached to magnetic surfaces, suctioned to glass and high gloss surfaces, tied to pillars and more
• The safety dispenser's lid is also available in the standard range of Skipper™ colours for maximum visibility
• Ideal for all weather conditions
• Suited for use with the Skipper™ post barrier
• Also can be mounted on walls using the Skipper™ bracket
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Green |
ECLASS Code | 40029102 |
Height | 263mm |
Length | 262mm |
Material | Plastic |
MFR Part No. | DISP01-G |
Type | Clip On Dispenser |
UNSPSC Code | 23152206 |
Width | 230mm |