£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
This light unit has both permanent and flashing facilities, as well as a light sensor for automatic activation, which can be turned off.
Features and Benefits
• Manufactured from plastic for durability
• High visibility yellow colour for maximum visibility
• Clicks easily onto to the top your existing Skipper™ products such as a Skipper™ post allowing you to increase the visibility of your safety barriers
• Rechargeable batteries can be used and charged within the unit using a standard DC adapter (batteries and DC adapter supplied separately)
Notes
• Conforms to BS3143 Part 2 1990
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Yellow |
EAN | 0799705990791 |
ECLASS Code | 40029102 |
Height | 140mm |
Length | 140mm |
Material | Plastic |
MFR Part No. | LIGHT01 |
Type | Cone Light |
UNSPSC Code | 23152206 |
Width | 122mm |