£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
The Skipper curved and magnetic support brackets are part of the Skipper XS range, but are also
incredibly practical when used in conjunction with the Skipper waste & safety management range.
Features and Benefits
• As the bungee cord offers a very strong connection with its tourniquet, the recycle bins and safety
dispensers can be securely attached directly to the clip
• Creates a hugely versatile platform for connecting to structures - such as scaffolding, trees, shelving and pillars
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
ECLASS Code | 40029102 |
Height | 105mm |
Length | 131mm |
Material | Plastic |
MFR Part No. | CORD01 |
Type | Receiever Clip |
UNSPSC Code | 23152206 |
Width | 19mm |