£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
The Skipper curved and magnetic support brackets are part of the Skipper XS range, but are also highly practical when used in conjunction with the Skipper waste & safety management range.
Features and Benefits
• Outer manufactured from plastic for durability
• As the bungee cord offers a very strong connection with its tourniquet, recycle bins and safety dispensers can be attached directly to the clip
• Can connect to Skipper™ XS Units
• This creates a hugely versatile platform for connecting to structures such as scaffolding, trees, shelving and pillars
• Curved clip suits scaffolding equipment
Notes
• Product contains Strap Holder/Receiver only - other products shown are for display/use purposes.
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
ECLASS Code | 40029102 |
Height | 105mm |
Length | 131mm |
Material | Plastic |
MFR Part No. | CORD02 |
Type | Receiever Clip |
UNSPSC Code | 23152206 |
Width | 40mm |