£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed to close retractable barriers, these wall receiver clips securely attach and hold the end of security tape barriers to a wall without the need for a skipper unit or cone.
Features and Benefits
• Quick fitting fixed clip for attaching tape
• Screws or attaches to the desired position
• Available as a permanent wall fixture or magnetic semi-permanent fixing
• Easy to install barrier system with only 4 screws needed (not supplied)
• No cone or skipper unit required for effortless setup
Typical Applications
• Traffic Barrier
• Safety Barrier
Notes
• Magnetic Receiver Clip - for any metal surface
• Wall Receiver Clip - screwed fix positioning
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
EAN | 0799705990784 |
ECLASS Code | 40029102 |
Height | 100mm |
Length | 23mm |
Material | Plastic |
MFR Part No. | W/RECEIVER01 |
Type | Wall Receiver Clip |
UNSPSC Code | 23152206 |
Width | 80mm |