£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
Support post and chain demarcation barrier system is lightweight and sturdy. It is ideal to cordon off an area or to form a channel for queuing.
Features and Benefits
• Lightweight and sturdy demarcation barrier system for quick set-up
• Barrier can be easily expanded to suit the setting
• Self-standing barrier ideal to cordon off areas quickly
• Chain Barrier Posts are available to purchase here
• Spare bases for the Barrier Posts are available to purchase here
Attribute | Value |
---|---|
Barrier Type | Chain Barrier |
Brand | Matlock |
Colour | Black/Yellow |
Depth | 8mm |
EAN | 5036140226388 |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Material | Polyethylene |
UNSPSC Code | 46161510 |
Width | 25m |