£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
Its versatility allows it to be used on both hard and soft ground, indoors and outdoors. The unique interchangeable base allows the post to be sunk into the ground with a spike or attached to its sturdy base (sold separately) for use on hard surfaces. Simply pour water or sand into the base for strength and stability. Sub-zero impact testing. Accelerated UV age testing. Product comes without the accompanying base.
Features and Benefits
• Supplied in a vibrant orange colour for high visibility
• Reflective strips help to illuminate the post even in darkness
• When paired with a base sold separately here, the post is the cost effective way of cordoning off an area
• Skipper™ Retractable Belt XS Units available here
• Find other compatible Skipper Post Barrier Accessories here
Notes
• Post base sold separately here, this product is the post only
Attribute | Value |
---|---|
Barrier Type | Post Barrier |
Brand | Skipper |
Colour | Orange |
Depth | 500mm |
EAN | 0799705990883 |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Height | 1000mm |
Material | Polypropylene |
MFR Part No. | POST01 |
UNSPSC Code | 46161510 |
Width | 500mm |