£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use in a range of industries, the Skipper™ retractable safety barrier simply clips onto most traffic cones or its own unique post and base system. A tough and reliable unit, the high-specification fabric tape makes it easy to cordon off any area to protect against accidents.
Features and Benefits
• Easy to use clip unit allows the tape to be pulled to the desired length for speedy setup
• High visibility retractable 9-meter tape to quickly create a safety barrier
• Lockable button to prevent unwanted spooling of tape and keeping it secure in outdoor environments
• Suited for use with most traffic cones, available to purchase here
• Also suited for use on the Skipper™ post
• Reusable tape saving money and wastage
• Full complement of functional accessories including light, signage, fixing brackets and receivers for walls and vehicles, and even a unique post to use in place of traffic cones
• A simple way to cordon off any area, creating a safer environment
Typical Applications
• Construction
• Facilities management
• Warehousing
• Traffic management
• Maintenance
• Utilities
• Groundskeeping
Notes
• Highly visible diagonal colour options
• Weight: 800g
• Cone hole: 90mm
• Tape width: 48mm
• Tape length: 9 meter
Attribute | Value |
---|---|
Barrier Type | Retractable Belt Barrier |
Belt Length | 9m |
Brand | Skipper |
Colour | Red/White |
Depth | 145mm |
EAN | 0799705990715 |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Height | 240mm |
Material | Polypropylene |
MFR Part No. | SKIPPER01 RW |
UNSPSC Code | 46161510 |
Width | 145mm |