£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
The Little Giant® Telescoping Plank can transform any two Little Giant® Ladders into a trestle-and-plank scaffolding system. The plank is crafted with lightweight but durable aluminium for easy transportation and usage when creating scaffold systems. The telescoping plank allows the user to extend from 1.8m to 2.7m to suit a variety of big jobs.
Features and Benefits
• Wide and slip resistant to guarantee optimal safety
• The telescoping plank extends from 1.8 to 2.7m to suit a huge range of jobs
• Lightweight for easy transportation
Typical Applications
• Can be used to replace labour-intensive scaffolding with a strong versatile working surface
Notes
• The plank requires two ladders to attach on each end, which can be sold separately. Check out Cromwell's huge selection of Little Giant® ladders.
Attribute | Value |
---|---|
Brand | Little Giant |
Depth (Bearer Bar) | 51mm |
EAN | 5060169483194 |
ECLASS Code | 22519090 |
Length (Bearer Bar) | 2717mm |
Material | Aluminium |
MFR Part No. | 1303-113 |
Type | Extending Work Plank |
UNSPSC Code | 30191600 |
Weight | 13.6kg |
Width (Bearer Bar) | 318mm |