noscriptLittle Giant QUAD POD 1303-200 | Cromwell Tools

Little Giant

QUAD POD

SKU:

TBD9396865P

MPN:

1303-200

£61.49

Ex VAT

£73.79

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The quad pod is an essential accessory to make climbing ladders easier and safer against walls, corners and studs. The accessory has been designed with tough traction pads to grip and stay positioned on corners as well as easily damaged surfaces. The quad pod includes useful tool trays and hooks to allow workers to keep their tools easily accessible whilst climbing up and down.


    Features and Benefits
    • The quad pod is compatible with the Little Giant® King Kombo™ ladder
    • Can be easily slipped onto the top of ladders to allow easy access to tools and keep ladders safely positioned on corners, studs and walls
    • Crafted with tough, hard-duty plastic yet lightweight and easily portable for on-the-go work


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Little Giant

    Depth (Bearer Bar)

    40mm

    EAN

    5060356914890

    ECLASS Code

    22519090

    Length (Bearer Bar)

    360mm

    Material

    Plastic

    MFR Part No.

    1303-200

    Type

    wall, corner and stud accessory

    UNSPSC Code

    30191600

    Weight

    0.7kg

    Width (Bearer Bar)

    125mm