£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
The Classic Wedge Ramp is on top of the market and the easiest leave-in-place solutions for lower steps and thresholds.
Features and Benefits
• 6 common inch sizes available instantly from stock
• Excellent alternative to fibre glass wedge ramps
• Exclusive new robust and lighter weight design
• Great all-weather grip surface for extra safety
Typical Applications
• Concrete steps/thresholds
• Stone steps/thresholds
• Wooden steps/thresholds
• Composite steps/thresholds
• uPVC steps/thresholds
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 350kg |
Height | 5cm |
MFR Part No. | DTW2 |
Product Type | Threshold Wedge |
UNSPSC Code | 42192209 |
Weight | 2.3kg |
Width | 74cm |