£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
Product Documents
This perfectly exceptional bridge ramp automatically adjusts as it is made to suit all threshold types, with no user adjustment required, which makes it easier for users to use.
Features and Benefits
• Low profile design for a shallow and safe gradient
• Multiple convenient sizes to cover thresholds of up to 6 inches or even more!
• Very quick and simple to use, and great for any mobility device
• Efficient; simply place, open and use!
• Suitable for all weather conditions, full width non-slip surface folds inside when carrying for more safety, with integral comfort carrying handles
Typical Applications
• Concrete thresholds
• Wooden thresholds
• Composite thresholds
• uPVC thresholds
Approvals
• CE Approved
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 350kg |
Height | 10cm |
MFR Part No. | DVBL |
Product Type | Wheelchair Ramp |
UNSPSC Code | 42192209 |
Weight | 9.1kg |
Width | 70cm |