£327.00
Ex VAT
£392.40
Inc VAT
Product Details
Product Specification
The SIP 4-in-1 Air Conditioner functions seamlessly as an air conditioner, dehumidifier, fan, and heater, all in one, enabling superb versatility in any environment and eliminating the need to use separate units.
Features and Benefits
• Versatile mobile air conditioner with multiple operating modes
• Auto mode automatically sets the temperature for fuss-free use
• Removes the need for separate devices, giving a true all day, all year solution
• Cool mode offers adjustable target temperature down to 15°C
• Adjustable heating mode of 8,000BTU/hr (2.3kW) up to 31°C
• 2-speed fan cooling without using refrigerant compressor
• Utilises new environmentally-friendly R290 refrigerant
• Wheel-mounted design for easy movement and positioning
• Easy-to-use control touchpad panel with remote control
• 2.5mtr expanding air duct; fan tail and window baffle
• Fitted with window slider vent for directional use
• Low noise operating level for all spaces
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant
Typical Applications
• An ideal solution for office, home, and workshop environments
Attribute | Value |
---|---|
Airflow | 380m³/h |
Brand | SIP |
BTU per hour | 10000Btu |
Colour | White |
EAN | 5012713056477 |
ECLASS Code | 22107501 |
Features | Timer |
Height | 700mm |
Length | 375mm |
Mount Type | Free Standing |
Power Output | 1050W |
Series | 4-IN-1 |
Sound Level | 65dBA |
Type | Air Conditioner |
UNSPSC Code | 40101701 |
Voltage | 230V ac |
Weight | 26kg |
Width | 375mm |