£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Ideally suited for use in heating, ventilating, and air conditioning systems where standard pre-filters are insufficient protection for the required levels of air cleanliness.
Glass media is unacceptable for (eg. food and pharmaceutical industries, and in some hospital areas).
The critical nature of the installation demands a combination of high arrestance, coupled with control over smaller particles.
This product is suitable for computer room free-standing units.
Attribute | Value |
---|---|
Brand | Vokes-Air |
Class Rating | G4 |
ECLASS Code | 22411190 |
EN799 rating | G4 |
Height | 47mm |
Length | 596mm |
MFR Part No. | 700786 |
Panel Size | 596 X 287 X 47mm |
UNSPSC Code | 40161505 |
Width | 287mm |