£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
Improve staff concentration and productivity with anti-fatigue work mats. Designed to cushion hard floors, these work mats improve the working environment for staff who stand all day. This increased comfort reduces pain and discomfort in the lower legs, feet, and back.
Features and Benefits
• Hard-wearing SBR rubber construction for long product life
• Raised circular surface for superior slip resistance - suitable for wet conditions
• Moulded bevelled edge to reduce tripping and improve safety
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140326644 |
ECLASS Code | 22460201 |
Mat Material | SBR Rubber |
MFR Part No. | RP010002SSF |
Overall Length | 120cm |
Overall Thickness | 10mm |
Overall Width | 80cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |