£1339.00
Ex VAT
£1606.80
Inc VAT
Product Details
Product Specification
THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.
The ultimate foam anti-fatigue mat, designed to withstand virtually any manufacturing environment.
The mat is encapsulated in revolutionary PolyNit material that is resilient to most oils and chemicals found in engineering. Soft foam centre layer creates a very comfortable surface to reduce tiredness and health issues associated with prolonged standing. Raised diamond surface provides additional underfoot grip for enhanced safety.
Fire test classification of DFL-s1 according to BS EN 13501-1:2002.
Conforms to slip resistance Tested DIN 51130:2010 R11
3 year guarantee for normal and moderate use.
Thickness: 10mm
Colour : Black
Please allow 5-7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745001428 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | OU010003 |
Overall Length | 1830cm |
Overall Thickness | 10mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |