£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
This ribbed anti-fatigue matting is ideal for workers who stand for long periods. Effectively reducing the weight and stress of prolonged standing on hard floors, this matting improves worker comfort and productivity.
Features and Benefits
• Manufactured from hardwearing natural rubber for durability
• Slip-resistant surface with a fine ribbed finish for safety
• Insulates against cold concrete floors for user comfort
• Suitable for use on workbenches to prevent component damage
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140232358 |
ECLASS Code | 22460201 |
Mat Material | SBR Rubber |
Overall Length | 250cm |
Overall Thickness | 3mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Ribbed |
UNSPSC Code | 52101510 |