£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from 100% recycled factory waste, this hard wearing and versatile spillage roll is a must for any workplace where the fast drainage of any water or thick oils is needed.
Features and Benefits
• 0.75m x 10m of heavy duty roll
• Made from 100% recycled factory waste
• Slip resistant
• 2 layer tubular construction
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140247604 |
Mat Material | PVC |
MFR Part No. | HAR075X10/BK |
Overall Length | 1000cm |
Overall Thickness | 10mm |
Overall Width | 75cm |
Surface Finish | Ribbed |
UNSPSC Code | 52101500 |