£389.00
Ex VAT
£466.80
Inc VAT
Product Details
Product Specification
Product Documents
Light, comfortable and economical matting. Insulates against cold floors, reduces standing fatigue and provides excellent slip resistance. (DIN 51130 R11) Floorline is suitable for areas where occasional spillage may occur.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Blue |
EAN | 5036140247567 |
Mat Material | PVC |
MFR Part No. | FLN091X10BLUE |
Overall Length | 1000cm |
Overall Thickness | 6mm |
Overall Width | 90cm |
Surface Finish | Cross Ribbed |
UNSPSC Code | 52101500 |