£94.99
Ex VAT
£113.99
Inc VAT
Product Details
Product Specification
A range of UV stabilised glass reinforced plastic (GRP) sheets, treads and stair nosing offering exceptional levels of slip resistance both indoors and out. Outstanding wear and tear qualities. An ideal underfoot safety solution. The silicone carbide 'gritted' top surface provides effective underfoot grip and is resistant to most solvents and chemicals. Flame retardant. Easy to install, simply bond or screw to the existing floor surface. Easy to clean (pressure wash).
Light Sheets
Ideal for use on undulating surfaces. Can be used in food production areas.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745999923 |
Mat Material | Silicone Carbide |
MFR Part No. | GRP010002L |
Overall Length | 120cm |
Overall Thickness | 2.4mm |
Overall Width | 120cm |
Surface Finish | Bubble |
UNSPSC Code | 52101500 |