£162.78
Ex VAT
£195.34
Inc VAT
Product Details
Product Specification
Excellent chemical resistance. Rolls manufactured from resilient PVC. Effective sound insulation properties. Embossed pyramid surface for added grip. Economical and versatile rolls of loose lay matting.
Thickness: 3mm.
Colour: black only.
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087957029 |
Mat Material | Vinyl |
MFR Part No. | SV010001 |
Overall Length | 500cm |
Overall Thickness | 3mm |
Overall Width | 122cm |
Surface Finish | Embossed |
UNSPSC Code | 52101500 |