£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
ErgoDeck with Integrated No-Slip Cleats delivers a sure-footed work surface for maximum productivity, performance, and safety. When the problem is slick, dangerous, and unforgiving floors, ErgoDeck with No-Slip Cleats is the definitive solution.
• Unmatched slip prevention
• Customise in
• Increments to fit any area or configuration
• Can withstand power washing and aggressive maintenance
• 100% Silicone Free PVC tiles provide maximum durability
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black Yellow |
Mat Material | PVC |
MFR Part No. | 552.78x42x84BYL |
Overall Length | 213cm |
Overall Thickness | 22mm |
Overall Width | 107cm |
Surface Finish | Studded |
UNSPSC Code | 52101500 |