£469.00
Ex VAT
£562.80
Inc VAT
Product Details
Product Specification
The Nomad™ Contamination Control Mat is a disposable, dust collecting floor mat consisting of 40 sheets coated with a pressure sensitive adhesive. It is designed to help protect clean areas where cleanliness and hygiene are critical factors.
Features and Benefits
• Designed to help protect clean areas where cleanliness and hygiene are critical factors
• Anti-microbial additive - stops the growth of micro-organisms
• Numbered sheets - provides control and assists quality assurance audits
• No edging or holding frame required
• High tack surface removes dust and small particles from shoe soles and trolley wheels
• Disposable multi-layered contamination control mat
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
MFR Part No. | 7100050743 |
Overall Length | 60cm |
Overall Width | 115cm |
Surface Finish | Smooth |
UNSPSC Code | 52101500 |