£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Ideal for heavy-duty applications, this non-abrasive anti-slip tape is ideal for use in a range of settings, including warehouses and some outdoor locations. Photoluminescent for maximum visibility and safety, this tape helps to mark off and label potentially hazardous areas, such as walkways and ramps.
Features and Benefits
• Creates a durable non-slip surface
• Quick and easy to apply
• A cleaner alternative to paint
• UV and water-resistant for a long-lasting application
Typical Applications
• Stair noses
• Walkway marking
• Hazard warnings
Attribute | Value |
---|---|
Brand | Empire Tapes |
Colour | Black Yellow |
Length | 18m |
MFR Part No. | 777 |
Product Type | Anti-Slip Tape |
Thickness | 5mm |
UNSPSC Code | 31201513 |
Width | 50mm |