£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
Product Documents
Anti-slip self adhesive floor tape designed to provide a wide variety of anti-slip solutions. This tape is quick to install, effective and an economical solution to the hazard.
Features and Benefits
• Provides extra traction on slippery surfaces and reduces the hazard
• Self adhesive for easy installation
• Versatile use for indoor or outdoor applications
• Resistant to water, motor oil, detergents, solvents and UV light
Typical Applications
• Industrial machinery
• Play apparatus
• Stairs
Attribute | Value |
---|---|
Backing Material | Anti-Slip Material |
Brand | Avon |
Colour | Black |
EAN | 5036140327344 |
Length | 18m |
MFR Part No. | 777 |
Product Type | Anti-Slip Tape |
UNSPSC Code | 31201513 |
Width | 100mm |