£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Product Documents
For safety underfoot, this abrasive grit anti-slip tape provides additional grip to prevent accidents in slip and trip-hazard locations.
Features and Benefits
• Hard wearing for long lasting use
• Solvent based acrylic emulsion self adhesive backing, easy to install
• Abrasive anti-slip grip consisting of aluminium oxide bonded to a polymer substrate for safety
• Available in a choice of colours
• Versatile use for all floor surfaces
• Supplied with a release liner that is moisture resistant
• UV resistant
Typical Applications
• Stairs and ladder treads
• Ramps
• Walkways
• Entrances
• Loading docks
• Machinery
• Plant equipment
• Vehicles
• Boats
Standards
• EN 13552 Category R13 Slip-resistance
• Slip tested to DIN 51130
Attribute | Value |
---|---|
Backing Material | Aluminium Oxide |
Brand | Coba |
Colour | Black Yellow |
EAN | 5060087954127 |
Length | 18.3m |
MFR Part No. | GF010702 |
Product Type | Anti-Slip Tape |
Thickness | 1.05mm |
UNSPSC Code | 31201513 |
Width | 50mm |