£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Provide extra grip on smooth surfaces. Hard wearing, durable and easily installed.
General purpose - ideal for stairways, ramps, ladders and machine footplates.
Coarse - ideal for indoor and outdoor use.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Black |
EAN | 5036140243163 |
Overall Length | 610mm |
Overall Width | 152mm |
Pack Quantity | 5PCE |
UNSPSC Code | 31201513 |