£146.79
Ex VAT
£176.15
Inc VAT
Product Details
Product Specification
Stainless steel snuff plate minimizes smoldering
-Bolt holes for security
-Sandstone finish
-Black or sandstone
-Inner galvanized steel canister securely holds large quantities of cigarette waste.
-Dimensions: WxDxH: 330x330x975mm
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
EAN | 0086876173055 |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
Material | Steel |
Maximum Volume Capacity | 600 Butts |
MFR Part No. | FG9W3000BLA |
Overall Depth | 370mm |
Overall Height | 1000mm |
Overall Width | 360mm |
Resistance Features | Weather-Resistant |
UNSPSC Code | 47121706 |