£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
Product Documents
The smokers station is an attractive weather resistant solution for cigarette and smoking management. The unit has two dedicated surfaces for extinguishing and also eliminates the potential fire danger of open top ash trays that seem to get filled up with paper waste. Made of weather proof galvinized or all stainless steel with a bottom hinge to allow easy access to the inner fire safe galvinzed steel liner. The bin has a standard cam lock and key to prevent unauthorized opening. Mounting equipment included.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Silver |
EAN | 0097591027042 |
ECLASS Code | 41030104 |
Equipment Type | Wall Mounted Ash Tray |
Material | Steel |
Maximum Volume Capacity | 300 Butts |
MFR Part No. | FGR1012EBK |
Overall Depth | 280mm |
Overall Height | 406mm |
Overall Width | 102mm |
Resistance Features | Weather-resistant |
UNSPSC Code | 47121706 |